Square Closed Towel Ring in Brushed Nickel
Vesi Square Closed Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates beautifully with the Vesi suite
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-63/100
- Diameter:
- 6-13/16
- Height:
- 7-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Projection:
- 3-5/8
- Ring Type:
- Closed
- Shape:
- Square
- UPC:
- 034449486781
- Width:
- 6-13/16