14 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
IMJBGP Series 14 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Less gland
- Used with C153 ductile iron pipe
- Gasket and bolts manufactured as per AWWA C111/A21.11
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53
- AWWA:
- AWWA C111, AWWA A21.11, AWWA C153, AWWA A21.53
- Collection:
- IMJBGP Series
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 14 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- Product Type:
- Bolt, Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- T Head
- UL Listed:
- No
- UPC:
- 781889083451