2 x 2 in. PVC Schedule 40 Bell End 90 Degree Conduit 24 in. Elbow
2 x 2 in. PVC Schedule 40 Bell End 90 Degree Conduit 24 in. Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use with all JM Eagle electrical conduit products for power, telephone and other electrical systems applications
- Maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
- They are rated for use with 90° C conductors, and come with UV protection
Specifications
- ANSI:
- ANSI 651
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in x 2 in
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC3
- Schedule Class:
- 40