18 in. Flange x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
2500 Series 18 in. Flange x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Open left direction
- Thrust washers
- Lifting device
- Zero leakage
- Dual sealing body to bonnet gasket
- EPDM encapsulated ductile iron wedge with polymer guide cover
- Sealing the lubrication chamber is a series of O-Ring stem seal
- A fusion-bonded epoxy coating is electrostically applied to the interior and exterior of the valve body to help ensure corrosion resistance for a long service life
- Thrust washers are located above and below the stem collar to reduce operating input torque and assist in trouble-free operation of the valve
Specifications
- ANSI:
- ANSI A21.11
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536, ASTM B-584, ASTM B-763
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
- Application:
- Fire, Irrigation, Potable Water, Sewage
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connections:
- Flanged x Mechanical Joint
- FM Approved:
- Yes
- Length:
- 20
- MSS:
- MSS SP-45, MSS SP-113
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 674630512839
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 18 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 1151