4 in. Carbon Steel Flanged Globe Valve
This product has been replaced by
Manufacturer Part #FNW5615P
Figure 561 4 in. Carbon Steel Flanged Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 150#
- Carbon steel body
- Design per API 600
- 13%Cr faced disc
- Stellite faced seat
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI 14-2016
- API:
- API 598, API 600
- ASTM:
- ASTM A-216
- Collection:
- Figure 561
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Malleable Iron
- IAPMO Listed:
- Yes
- Length:
- 11-1/2
- Material:
- Carbon Steel
- Maximum Temperature:
- 1000
- NSF Certified:
- No
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- UPC:
- 781889084144
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stellite
- Valve Size:
- 4 in
- Valve Type:
- Globe Valve