3/4 x 1/4 in. Washing Machine Outlet Valves in Red
3/4 x 1/4 in. Washing Machine Outlet Valves in Red
Product Details
Product Details
- Oatey® Washing Machine Outlet Valves, designed for use with Oatey® Washing Machine Boxes, come in 1/4 turn and single lever valves.
Documents
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 3
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 3/4 in x 1/4 in
- Height:
- 1
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 038753388816