Shower Arm Diverter in Antique Nickel
Twist™ Shower Arm Diverter in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower arm diverter
- Lever handle
- 1/2" ips connection
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Twist™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT x NPSL
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-5/32
- Hose Length:
- 69
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508141977
- WaterSense Labeled:
- No