This product requires certification to purchase.

3/4 in. PVC Standard Port Union FIPT and Union Socket Weld 235# Ball Valve

3/4 in. PVC Standard Port Union FIPT and Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2339007
  • Item #233959
  • Manufacturer Part #2339-007
5 out of 5 Customer Rating

3/4 in. PVC Standard Port Union FIPT and Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2339007
  • Item #233959
  • Manufacturer Part #2339-007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-1970
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
Handle Material:
Polypropylene
Length:
6-3/16
Material:
Plastic, Rubber
Material Type:
PVC, FKM, PTFE
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Pressure Class:
235#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Chemical, Potable Water
UPC:
054211506219
Valve Body Material:
PVC
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
1.28