This product requires certification to purchase.

4.5 gal Expansion Tank

Flexcon

4.5 gal Expansion Tank

  • Fast #
  • Part #FHTX30
  • Item #2342537
  • Manufacturer Part #HTX 30
5 out of 5 Customer Rating
Brand image
Flexcon

4.5 gal Expansion Tank

  • Fast #
  • Part #FHTX30
  • Item #2342537
  • Manufacturer Part #HTX 30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
4.5 gal
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Material:
Welded Steel, Rubber
Pressure - Maximum:
100 psi