4.4 gal 11 x 1 x 1/2 in. 100 psi Steel Hydronic Expansion Tank
TK Series 4.4 gal 11 x 1 x 1/2 in. 100 psi Steel Hydronic Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- TK300-30, PV100, FM911, SCV-050
- Butyl/EPDM diaphragm, nine times better than natural rubber
- Deep-drawn steel tank
- Controls system pressure
- Air-tight cushion-factory pre-charged to 12 PSIG and 100% tested
Specifications
- Application:
- Boiler
- Capacity:
- 4.4 gal
- Collection:
- TK Series
- Diameter:
- 11
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1 in x 1/2 in
- Height:
- 15-1/2
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No
- UPC:
- 085267833790