This product requires certification to purchase.

14 in. Smoke Pipe

Cody Company

14 in. Smoke Pipe

  • Fast #
  • Part #COD10514
  • Item #237221
  • Manufacturer Part #10514
5 out of 5 Customer Rating
Brand image
Cody Company

14 in. Smoke Pipe

  • Fast #
  • Part #COD10514
  • Item #237221
  • Manufacturer Part #10514
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Smoke Pipe
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
14
Gauge (metal):
28
Length:
5
Material:
Steel
Vent Duct Shape:
Round