Pedestal Sink Base in Colonial White
Promenade® Pedestal Sink Base in Colonial White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Promenade lavatory
- Pedestal only
- Vitreous china
- For use with Toto Promenade lavatory basins
- Shown with required basin
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- LPT530N
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Promenade®
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- UPC:
- 739268715899
- Vessel Only:
- No
- WaterSense Labeled:
- No