2 in. CPVC Ball Valve EPDM 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle
Model D 2 in. CPVC Ball Valve EPDM 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Full port design produces minimum flow restriction with the lowest possible pressure-drop
- Improved union nut grip style and flats on end connector
- Universal product includes socket and threaded end connection
- Ergonomic handle with built-in carrier wrench
- Valves are manufactured and assembled without exposure to silicone compounds
- Silicone-free lubricant is used to assemble all ball valve
- EPDM O-Ring
- Rated at 250 psi with non-shock water service at 73°F
- Corzan® HP CPVC rated at 130 psi at 180°F, see chart in Reference Data section for maximum service temperature
- Retains laying length of previous models, full interchangeable cartridge, nuts and end connectors
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1970
- Collection:
- Model D
- End Connection 1:
- FPT
- End Connection 2:
- Socket Weld
- End Connections:
- FPT;Socket Weld
- Handle Material:
- Plastic
- Length:
- 8-1/25
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM, PTFE
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Temperature Range:
- Up to 210 Deg F
- UPC:
- 039923322272
- Valve Body Material:
- CPVC
- Valve Body Style:
- Ball
- Valve Disc Material:
- EPDM
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 4.67