This product requires certification to purchase.

48 in. Fan Downrod in Belcaro Walnut

Minka Aire

Signature 48 in. Fan Downrod in Belcaro Walnut

  • Fast #
  • Part #MDR548BCW
  • Item #2469759
  • Manufacturer Part #DR548-BCW
3.9 out of 5 Customer Rating
Brand image
Minka Aire

Signature 48 in. Fan Downrod in Belcaro Walnut

  • Fast #
  • Part #MDR548BCW
  • Item #2469759
  • Manufacturer Part #DR548-BCW
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Belcaro Walnut Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Length: 48"
  • Width: 3/4"
  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Browns
Color Finish Name:
Belcaro Walnut
Depth:
3/4
Diameter:
3/4
Dimmable:
No
ETL Listed:
No
Height:
48
Installation Type:
Ceiling Mount
Length:
48
Material:
Metal, Steel
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411019968
Width:
3/4