Supply Elbow in Venetian Bronze
Universal Showering Components Supply Elbow in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 90 degree Wall elbow
- Personal shower wall supply
- Can be used for replacement or for new construction installation
- RP32549 and RP3913 Replacement
- Brass construction
- Mounts to surface of wall
- Sold individually
- Backed by Delta faucet’s lifetime limited warranty
- Genuine Delta repair part
- Overall product dimensions: 2-3/8'' H x 1-1/2'' D x 2-3/16'' W
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-1/2
- End Connection 1:
- FNPT
- End Connection 2:
- MNPSM
- End Connections:
- FNPT x MNPSM
- Faucet Part Type:
- Elbow
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-19/50
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449514934
- WaterSense Labeled:
- No
- Width:
- 2-3/16