This product requires certification to purchase.

3.5 gpf Diaphragm Manual Closet Flush Valve

Zurn

Aquaflush® 3.5 gpf Diaphragm Manual Closet Flush Valve

  • Fast #
  • Part #ZZ6000YBYC
  • Item #2489319
  • Manufacturer Part #Z6000-YB-YC
3.3 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® 3.5 gpf Diaphragm Manual Closet Flush Valve

  • Fast #
  • Part #ZZ6000YBYC
  • Item #2489319
  • Manufacturer Part #Z6000-YB-YC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flush rates available are a super powerful 4.5 gpf, the standard 3.5 gpf full-volume flush, and a water-saving 1.6 gpf
  • Standard 11-1/2" rough-in and 1-1/2" top spud
  • No-leak handle reduces water waste
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Exposed sweat solder kit and cast wall flange for a polished look
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
Aquaflush®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
2-1/4
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
Sweat
Fitting Size 1:
1
Fitting Size 2:
1-1/2
Fitting Sizes:
1 in x 1-1/2 in
Flow Rate:
3.5 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
GSA Approved:
No
Handle Type:
Lever
Height:
11-1/2
IAPMO Listed:
No
Length:
2-1/4
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
UPC:
670240410329
Valve Size:
1 in
WaterSense Labeled:
No
Width:
4-3/4