This product requires certification to purchase.

3/8 in. x 3/4 in. x 3/8 in. 35 ft. Standard Line Set

Streamline®

3/8 in. x 3/4 in. x 3/8 in. 35 ft. Standard Line Set

  • Fast #
  • Part #M61280350
  • Item #274148
  • Manufacturer Part #61280350
5 out of 5 Customer Rating
Brand image
Streamline®

3/8 in. x 3/4 in. x 3/8 in. 35 ft. Standard Line Set

  • Fast #
  • Part #M61280350
  • Item #274148
  • Manufacturer Part #61280350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Streamline® Standard and Mini Split Line Sets for HVAC/R applications have been an industry leader for decades.
  • Made to applicable ASTM standard B280
  • Lead-Free
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
3/8
Length:
35
Line Set Type:
Standard
Liquid Line (OD):
3/8
Material:
Copper, Rubber
Material Type:
C12200, Elastomer
Origin:
Domestic
Suction Line (OD):
3/4
UL Listed:
UL 700
UPC:
685768287674