40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Marathon® 40 gal. Tall 4.5kW 2-Element Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lifetime limited tank warranty
- 6-Year limited parts warranty
- Seamless Polybutene tank impervious to rust and corrosion
- Multiple layers of filament wound Fiberglass tank
- Polyurethane envirofoam insulation helps reduce energy consumption
- Bowl shaped bottom allows complete sediment draining
- Thermally fused upper element provides protection against "dry-firing"
Specifications
- Application:
- Residential
- Capacity:
- 40 gal
- Collection:
- Marathon®
- Diameter:
- 21-3/4
- Drain Valve Material:
- Brass
- End Connections:
- NPT
- First Hour Rating:
- 52
- Height:
- 65-1/2
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.94
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5