Left-Hand Trip Lever in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #9481-L-BN
Left-Hand Trip Lever in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531306548
- WaterSense Labeled:
- No