This product requires certification to purchase.

13 x 16 in. Drop-in Stainless Steel 3 Hole Bar Sink in Lustrous Satin

Elkay

Lustertone® 13 x 16 in. Drop-in Stainless Steel 3 Hole Bar Sink in Lustrous Satin

  • Fast #
  • Part #ELRAD1316553
  • Item #2907808
  • Manufacturer Part #LRAD1316553
4.1 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 13 x 16 in. Drop-in Stainless Steel 3 Hole Bar Sink in Lustrous Satin

  • Fast #
  • Part #ELRAD1316553
  • Item #2907808
  • Manufacturer Part #LRAD1316553
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Center
Drain Opening:
3-1/2
Gauge (metal):
18
IAPMO Listed:
Yes
Length:
13
Material Type:
304
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
10 in x 10 in x 5-3/8 in
Sink Depth:
5-3/8
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
13 in x 16 in
UPC:
094902381176
Width:
16