15 in. Shower Arm Polished Chrome
Sirius® 15 in. Shower Arm Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All extension shower arms increase the range of the showerhead
- All metal construction
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Collection:
- Sirius®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 14-5/8
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Gerber Plumbing
- GSA Approved:
- No
- Height:
- 5-9/16
- IAPMO Listed:
- Yes
- ISO:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 15
- MA Approved:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 019934054874
- WaterSense Labeled:
- No