Round Closed Front Toilet Seat with Cover in Almond
Round Closed Front Toilet Seat with Cover in Almond
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy·Clean® hinge allows for quick removal of seat for easy cleaning.
- Durable, enameled wood with superior high-gloss finish resists chipping and scratching.
- Color-matched bumpers and hinges.
- Fits most manufacturers’ round toilets.
- Proudly made in the USA.
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Depth:
- 16-22/25
- Fits Brand:
- PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
- GSA Approved:
- No
- Height:
- 2
- IAPMO Listed:
- No
- Length:
- 16-7/8
- Material:
- Enameled Wood
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Seat Features:
- Easy Clean
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088128461
- Width:
- 14-3/8