1 in. IPS Chamfer Tool
1 in. IPS Chamfer Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Combination chamfering tool and gauge
Specifications
- Application:
- Residential
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Chamfer Tool