1/2 HP 120V Cast Iron Submersible Vertical Float Sump Pump
1/2 HP 120V Cast Iron Submersible Vertical Float Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 hp cast iron submersible sump pump with side discharge vertical float
- Submersible sump pump for typical residential and commercial application
- Comes with 10 ft power cord
- SJE Rhombus vertical float switch
- Handles 1/2 in solid
- Lever handle
- Not for use at or below ground level
- Suitable for natural, manufactured, mixed liquefied petroleum, L.P. gas/air mixtures
- Permanent split capacitor motor
Specifications
- AMP:
- 7.6
- Automatic Shut-Off:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 8-1/2
- Discharge:
- 1-1/2 in
- Height:
- 15-1/8
- Horsepower:
- 1/2 hp
- Impeller:
- Thermoplastic
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- RPM:
- 3450
- UPC:
- 781889134849
- Volts:
- 120V
- Watts:
- 708
- Width:
- 8-1/2