This product requires certification to purchase.

4 in. Residential Anti-Siphon Wall Hydrant

PRIER Products

400 Series 4 in. Residential Anti-Siphon Wall Hydrant

  • Fast #
  • Part #P47804
  • Item #3062920
  • Manufacturer Part #478-04
4.9 out of 5 Customer Rating
Brand image
PRIER Products

400 Series 4 in. Residential Anti-Siphon Wall Hydrant

  • Fast #
  • Part #P47804
  • Item #3062920
  • Manufacturer Part #478-04
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Inlet: 1/2 MIP by 1/2 SWT
  • Easy opening 1/2 turn operation
  • Anti-Siphon vacuum breaker and back flow preventer meet ASSE 1019 approval
  • Large easy to grip handle
  • Wide screw holes for easy mounting
  • Hydrant can be serviced without removing from wall
  • Solid brass body and seat
  • Satin nickel plated for long life
  • Spout aligning lug for easy installation
  • Replacement parts going back to 1970s
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
BAA Compliant:
Yes
Collection:
400 Series
Color Finish Name:
Satin Nickel Plated
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Handle Material:
Polycarbonate
Installation Type:
Wall Mount
Length:
4
Material:
Brass, Plastic, Rubber, Stainless Steel
Maximum Temperature:
140
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
670210370868
Valve Body Material:
Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
Brass
Valve Stem:
Rising