Brass Disposer Flange in Matte Black
Brass Disposer Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Not compatible with Waste King
- For use with 745 or 744 disposal stopper
- Custom made for ROHL
- Fits standard 3 1/2" diameter US drain openings
- Brass construction except Stainless Steel model
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- Brand Model Compatibility:
- ISE batch feed and continuous feed Disposals, Sears, KitchenAid, Whirlpool and ISE Evolution Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-1/2
- Height:
- 2-1/2
- Material:
- Brass
- Product Type:
- Disposer Flange
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Size:
- 2-1/2 in
- UPC:
- 824438117624