This product requires certification to purchase.

3/4 in. Plastic Standard Port Socket Weld 235# Ball Valve

3/4 in. Plastic Standard Port Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2132007
  • Item #308055
  • Manufacturer Part #2132-007
4 out of 5 Customer Rating

3/4 in. Plastic Standard Port Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2132007
  • Item #308055
  • Manufacturer Part #2132-007
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy bodied PVC or CPVC: Construction, silicone free assembly Spears® compact ball valves never rust, scale, or pit, providing exceptional chemical and corrosion resistance. Assembled with water soluble, silicone free lubricant
  • PTFE ball seats: Spears® PTFE floating seat design reduces seat wear for extended valve life, smooth operation, and bubble-tight shut-off. 100% factory tested
  • EPDM or FKM o-ring options: Choice of high grade, abrasion resistant EPDM or FKM elastomer o-rings allows application specific selection for optimum chemical resistance
  • High impact polypropylene handle: Features double-stop engagement and exhibits excellent resistance to most chemical environments
  • Full schedule 80 bore: In full open position, full bore virtually eliminates pressure drop, providing optimum flow
  • Safe-T-Shear® stem: Developed to help prevent line fluids from leaking out in the event of ball valve stem damage. Engineered for high strength, the stem incorporates a special shear point to control accidental breakage
  • Suitable for vacuum service: Spears® compact ball valves are tested at 26 in. Hg vacuum for one hour with less than 1 in. Hg loss
  • NSF® listed for potable water: All EPDM valves are NSF® listed for potable water use
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-1970
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Polypropylene
IAPMO Listed:
No
ISO:
ISO 9001:2008
Length:
3-7/8
MA Approved:
No
Material:
Plastic, Rubber
Material Type:
FKM, PVC
Maximum Temperature:
73
NSF Certified:
Yes
Pressure Class:
235#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Chemical Processing, Gas, Industrial, Water
UL Listed:
No
UPC:
054211500316
Valve Body Style:
1 piece
Valve Operator:
Tee Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.37
cUPC Certified:
No