This product requires certification to purchase.

7 ft. Less Rod Arch Pattern Curb Box

A.Y. McDonald

7 ft. Less Rod Arch Pattern Curb Box

  • Fast #
  • Part #M5604AW
  • Item #3105185
  • Manufacturer Part #4516-118
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

7 ft. Less Rod Arch Pattern Curb Box

  • Fast #
  • Part #M5604AW
  • Item #3105185
  • Manufacturer Part #4516-118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision) or ASTM B584, UNS C84400 -81-3-7-9
  • Lid and base made of cast iron per ASTM A48, class 25
  • Upper section made of steel pipe
  • Coated with black dipped
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25, ASTM B-584 C84400, ASTM B-584 UNS C83600 85-5-5-5, ASTM B-62
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
7
Material:
Cast Iron
Product Type:
Arch Pattern Base
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565106809