8.63 - 9.80 x 8 x 3/4 in. CC Ductile Iron Double Strap Saddle
Style 202S 8.63 - 9.80 x 8 x 3/4 in. CC Ductile Iron Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shop coat ductile iron service saddle with two stainless steel straps
- Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
- Manufactured in the USA
- Working pressure up to 350 psi
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- Collection:
- Style 202S
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, NBR
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- Range (in):
- 8.63 in - 9.80 in
- Tap Size:
- 3/4