2 in. Plastic Union x Socket Weld Check Valve
2200 Series 2 in. Plastic Union x Socket Weld Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Checkmate combo check valve & ball valve
- Includes EDPM O-rings
- 125 PSI working pressure
- True union design allows for removal of check valve for cleaning or repairs
- Thicker O-ring for quieter operation
- One piece ball valve/check valve combination
- Meets/exceeds ASTM schedule 80 dimensional and schedule 40 material standards
Specifications
- Collection:
- 2200 Series
- Color Finish Name:
- White
- End Connection 1:
- Union
- End Connection 2:
- Socket Weld
- End Connections:
- Union x Socket Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 9-3/8
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No
- UPC:
- 052063011790
- Valve Body Material:
- Plastic
- Valve Body Style:
- Swing
- Valve Operator:
- Tee Handle
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 2.25