This product requires certification to purchase.

13-1/8 - 16 in. Stainless Steel Hose Clamp

Dixon Valve & Coupling

13-1/8 - 16 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHS248
  • Item #3148339
  • Manufacturer Part #HS248
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

13-1/8 - 16 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHS248
  • Item #3148339
  • Manufacturer Part #HS248
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hose OD: 13-8/64 inch to 16 inch
  • Four piece construction
  • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
  • Screw design: 5/16 inch slotted hex head
  • Maximum recommended torque 50 in lbs.
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Fits Pipe Size:
13-1/8 in - 16 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Worm Gear Clamp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Width:
9/16