Anti-Fog safety Glasses with Grey Lens
Arctic Elite Anti-Fog safety Glasses with Grey Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A lightweight .92 ounces / 26 grams promises a comfortable fit
- Constructed of polycarbonate lens that stand up against high impacts
- Anti-fog coating ensures good vision under any conditions
- Flexible rubber-tipped temples provide comfortable, all-day wearing
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1-2010
- Application:
- Safety, Eyewear
- CE Approved:
- No
- Clothing Size:
- One Size Fits All
- Collection:
- Arctic Elite
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Grey
- Height:
- 1-23/25
- Length:
- 5-43/100
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 641817004722
- Weight:
- 0.01
- Width:
- 2-2/25