3-1/2 in. Deluxe Basket Strainer with Center Pin in Venetian Bronze
Deluxe Stemball 3-1/2 in. Deluxe Basket Strainer with Center Pin in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Above sink installation
- Center threaded ferrule draws top and bottom flanges together
- Spring-loaded center post for smooth operation
- Easy to install
- One-year warranty on all working parts
Documents
Specifications
- Collection:
- Deluxe Stemball
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Material:
- Plastic, Stainless Steel, Brass
- Strainer Size:
- 3-1/8
- UPC:
- 638441117607