Ceiling Mounted Shower Arm and Flange in Brilliance Brushed Bronze
Ceiling Mounted Shower Arm and Flange in Brilliance Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" NPT threads
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 81/100
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Length:
- 10
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449547949
- WaterSense Labeled:
- No
- Width:
- 2-9/25