4 in. PVC Socket Backwater Valve
4 in. PVC Socket Backwater Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Reduces backflow in drainage system
- Sockets are Schedule 40 DWV
- Threaded access cover for easy inspection
- Magnetic strip for underground detection
- Flapper and cover have elastomeric gasket to ensure watertight seal
- Stepped construction encourages flow (minimum 1/4" per foot fall)
- UPC Listed
Specifications
- ASME:
- ASME A 112.14.1-2003(R17)
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 7-1/4
- IAPMO Listed:
- Yes
- Length:
- 10-19/25
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 717510044003
- Valve Size:
- 4 in
- Valve Type:
- Backflow Preventer
- Width:
- 7-3/4