11-1/2 in. Plastic Toe-Tap Drain in Brushed Nickel
Presflo® 11-1/2 in. Plastic Toe-Tap Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for heavy duty use in hotels, motels, and rental property
- Metal strainer body, 1-1/4 in. deep
- Theft resistant stopper
- Replaceable, drip-proof Buna-N-Seal
- Stoppers, knobs, and bodies determined by tub closure selected
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2 2005
- Collection:
- Presflo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- No
- Thread Size:
- 1-1/2
- Thread Type:
- Coarse
- UPC:
- 640263030149