This product requires certification to purchase.

1 in. 750F 535 psig Steam Trap

Spirax Sarco

FT450 1 in. 750F 535 psig Steam Trap

  • Fast #
  • Part #S66226
  • Item #3275201
  • Manufacturer Part #66226
5 out of 5 Customer Rating
Brand image
Spirax Sarco

FT450 1 in. 750F 535 psig Steam Trap

  • Fast #
  • Part #S66226
  • Item #3275201
  • Manufacturer Part #66226
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
FT450
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Material:
Cast Steel
Maximum Temperature:
750
Pressure - Maximum:
535 psig
Pressure Class:
145#
Valve Body Material:
Cast Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1 in