34500 BTU R-410A 208/230V Single Phase Scroll Compressor
Copeland 34500 BTU R-410A 208/230V Single Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to compress air or refrigerant in air conditioning equipment
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 20
- BTU:
- 34500
- Collection:
- Copeland
- Compressor Type:
- Scroll
- Height:
- 19-3/4
- Horsepower:
- 1 hp
- Liquid Line (OD):
- 1/2
- MBH:
- 34.5
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8
- Tonnage:
- 1 Ton
- UPC:
- 662766329551
- Volts:
- 208/230V
- Width:
- 12-1/2