6-1/2 in. Metal Handle Kit in Brilliance Stainless
6-1/2 in. Metal Handle Kit in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- Height:
- 3
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449537001