This product requires certification to purchase.

24 in. x 48 in. x 3 in. Concrete and Foam Equipment Pad - Grey

DiversiTech®

UltraLite® 24 in. x 48 in. x 3 in. Concrete and Foam Equipment Pad - Grey

  • Fast #
  • Part #DIVUC24483
  • Item #3352640
  • Manufacturer Part #UC2448-3
5 out of 5 Customer Rating
Brand image
DiversiTech®

UltraLite® 24 in. x 48 in. x 3 in. Concrete and Foam Equipment Pad - Grey

  • Fast #
  • Part #DIVUC24483
  • Item #3352640
  • Manufacturer Part #UC2448-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The UltraLite® pad performs extraordinarily well under strict testing criteria, it does not craze, soften, or delaminate
  • The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit
  • The UltraLite® lightweight concrete pad is specifically engineered to have long-term exterior weather resistance
  • The UltraLite® lightweight concrete pad literally installs in seconds while providing a solid foundation for the condensing unit
  • The textured surface of the UltraLite® prevents equipment sliding and is resistant to heating caused by the compressor
  • UltraLite® has a proven resistance against R-22 and R-134a, compressor oil, salt solution, and synthetic canine urine
  • Parts warranty: 90 days
  • Extremely lightweight, the UltraLite® pad is a concrete pad at the weight of plastic, about 2.5 lbs. per square foot
  • Concrete outer skin and EPS foam core provide flexibility and vibration dampening
  • Flat bottom design provides excellent resistance to sinking and settling
  • Requires Certification

Documents


Specifications

Allowable Load:
346 lbs
Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3
Length:
24
Material:
Concrete, Foam
Material Type:
Polystyrene
Size:
24 in x 48 in x 3 in
Thickness:
3 in
UPC:
095247077786
Width:
48