This product requires certification to purchase.

1/2 in. x 400 ft. HDPE Tubing in Blue

Uponor

1/2 in. x 400 ft. HDPE Tubing in Blue

  • Fast #
  • Part #UF1055400
  • Item #3408459
  • Manufacturer Part #F1055400
4 out of 5 Customer Rating
Brand image
Uponor

1/2 in. x 400 ft. HDPE Tubing in Blue

  • Fast #
  • Part #UF1055400
  • Item #3408459
  • Manufacturer Part #F1055400
4 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 11
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used in hot and cold water distribution systems primarily in commercial applications where the potable tubing is installed in the slab
  • Designed for use with 1/2" AQUAPEX tubing, the sleeve provides protection during installation and allows for removal and replacement if required
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 263
Application:
Hot and Cold Potable Water
Color Finish Name:
Blue
Diameter - Outside:
1 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
400
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
1/2
Pressure - Maximum:
160 psi
UL Listed:
UL 263
UPC:
673372189057