25 x 25 x 2 in. MERV 1 Disposable Panel Air Filter
StrataDensity® 25 x 25 x 2 in. MERV 1 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- StrataDensity®
- Depth:
- 2
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 25
- IAPMO Listed:
- No
- MERV Rating:
- 1
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Product Type:
- Air Filter
- Size:
- 25 in x 25 in x 2 in
- UL Listed:
- UL Class 2
- UPC:
- 037947208701
- Width:
- 25