29-1/8 x 29-1/8 in. ID Tube Plastic Washing Machine Pan
29-1/8 x 29-1/8 in. ID Tube Plastic Washing Machine Pan
Product Details
Product Details
- Washing machine pan catches leaks to prevent costly damage
- Made of durable high-impact plastic that will not rust, corrode, or crack
- Pan comes without pre-drilled drain connection hole
- 1-inch PVC drain connection included
Documents
Specifications
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1 in x 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 29-1/8
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Drain Pan
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 012181832028
- Width:
- 29-1/8