2 x 2-1/2 in. Carbon Steel Pipe Saddle Support
Model S92 2 x 2-1/2 in. Carbon Steel Pipe Saddle Support
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Accepts standard IPS pipe - no threading required
- Comes complete with over-sized anchorable base plate
- Available in sizes 2" through 36"
- Also available in 100% 304 stainless steel
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-36, ASTM A-513, ASTM A-53
- Collection:
- Model S92
- Diameter - Outside:
- 2-1/2 in
- Fits Pipe Size:
- 2 in
- Material:
- Carbon Steel
- Product Type:
- Pipe Saddle Support