This product requires certification to purchase.

9/16 in. Cast Iron Hydrostatic Test Pump

Wheeler-Rex

9/16 in. Cast Iron Hydrostatic Test Pump

  • Fast #
  • Part #W029201
  • Item #3541133
  • Manufacturer Part #029201
5 out of 5 Customer Rating
Brand image
Wheeler-Rex

9/16 in. Cast Iron Hydrostatic Test Pump

  • Fast #
  • Part #W029201
  • Item #3541133
  • Manufacturer Part #029201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for testing residential water lines, small pressure tanks, sprinkler, boiler and solar systems
  • Lightweight and easy to use
  • Equipped with shut off valve, gauge, and adjustable internal relief valve
  • Requires Certification

Specifications

Application:
Boiler, Residential, Sprinkler, Water Lines
Discharge:
9/16 in
End Connection 1:
FGHT
End Connection 2:
Male
End Connections:
FGHT x Male
Height:
8
Length:
15
Pressure - Maximum:
1000 psi
Proposition 65:
WARNING: Chronic exposures may effect digestive system,nervous system and reproductive system
Pump Application:
Water Feature
Pump Body Material:
Cast Iron
Pump Phase:
3
UL Listed:
No
UPC:
662933196603
Width:
10