This product requires certification to purchase.

1-1/2 x 9-1/2 in. Weld Schedule 40 Global Black Carbon Steel Nipple

1-1/2 x 9-1/2 in. Weld Schedule 40 Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBNJ912
  • Item #3545295
  • Manufacturer Part #IBNJ912
4 out of 5 Customer Rating

1-1/2 x 9-1/2 in. Weld Schedule 40 Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBNJ912
  • Item #3545295
  • Manufacturer Part #IBNJ912
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Welded
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
9-1/2
Material:
Carbon Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No