34 in. x 79 in. Plastic Condensate Drain Pan
34 in. x 79 in. Plastic Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Extreme temperature durability
- High tensile strength
- Crack, split, leak and rust-resistant
- Self extinguishing
- Provides 7 in of clearance, allowing for unique furnace and piping installations
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Depth:
- 7
- Diameter:
- 34
- Drain Opening:
- 1-2/5
- Height:
- 7
- Length:
- 79
- Material:
- Plastic
- Material Type:
- DexElar, Polymer
- Size:
- 34 in x 79 in
- Thickness:
- 11/200 in
- UPC:
- 021449962247
- Width:
- 34