2 x 3/8 in. Pre-Galvanized Steel Band Hanger and Ring Nut
Fig 200H 2 x 3/8 in. Pre-Galvanized Steel Band Hanger and Ring Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eaton B-Line series TOLCO heavy duty band hanger
- 1.2480" H x 4.6320" L x 2.7" W
- Steel
- Pre-galvanized
- 650 op temp
- 2" max pipe size
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Trapeze
- Coating:
- Pre-Galvanized
- Collection:
- Fig 200H
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 4-9/16
- Length:
- 4-63/100
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Band Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 782051706963
- Width:
- 2-7/10
- Work Load Limit:
- 1200