2-3/4 in. Hole Dozer and Saw (1 Piece)
HOLE DOZER™ 2-3/4 in. Hole Dozer and Saw (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rip Guard™, the strongest tooth form in the industry
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
- Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
Specifications
- Application:
- Aluminum, Metal, Plastic, Wood and Drywall
- Chuck Size:
- 3/8
- Coating:
- Thermoset
- Collection:
- HOLE DOZER™
- Color Finish Name:
- Red, White
- Cutting Capacity:
- 1-5/8 in
- Depth:
- 5
- Diameter:
- 2-3/4
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 3 in
- Height:
- 2-3/20
- Length:
- 2-3/10
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- RPM:
- 185
- Saw Type:
- Hole
- Shank Style:
- Quick Change
- Size:
- 1/2 in-20
- Teeth Per Inch:
- 3.5
- Tool Type:
- Hole Dozer, Hole Saw
- UPC:
- 045242193295
- Weight:
- 0.58
- Width:
- 3-47/50