2-7/8 in. Hole Saw
HOLE DOZER™ 2-7/8 in. Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-metal construction with 8% cobalt for increased wear resistance
- Wide, angled & offset slots for easy plug access
- Optimized tooth form for up to 2X faster cutting
- ICE HARDENED™ cryogenically treated for up to 50% longer life
Specifications
- Application:
- Aluminum, Cast Iron, Mild Steel, Stainless Steel
- Brand Model Compatibility:
- 49-56-7210, 49-56-7240, 49-56-7250 and 49-56-9100 Arbors
- Collection:
- HOLE DOZER™
- Cutting Capacity:
- 1-5/8 in
- Diameter:
- 2-7/8
- Drill Bit Type:
- Hole Saw
- Height:
- 2-3/5
- Length:
- 3
- Material:
- Bi-metal, Cobalt
- Number of Tools Included:
- 1
- RPM:
- 180
- Saw Type:
- Hole
- Teeth Per Inch:
- 6
- Tool Type:
- Hole Saw
- UPC:
- 045242193325
- Weight:
- 0.61